4. 49-16-2655Z
  • 
MILWAUKEE TOOL - 49-16-2655Z 3/4" ZOOMLOCKMAXPRESSJAW-M18 - 49-16-2655Z
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

49-16-2655Z 3/4" ZOOMLOCKMAXPRESSJAW-M18

Product code: 
MIL49162655Z
Mfr Number: 
49-16-2655Z
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
49-16-2655Z 3/4" ZOOMLOCKMAXPRESSJAW-M18
The MILWAUKEE 3/4" ZoomLock MAX Press Jaw Kit is designed to press ZoomLock MAX Press Fittings and optimized for MILWAUKEE M18 FORCE LOGIC Press Tools. A flame-free alternative to traditional brazing, these ZoomLock MAX Press Jaws offer you up to 60% faster connections when installing high-pressure HVAC and refrigeration systems. The ZoomLock MAX Press Jaws eliminate the need for nitrogen purges, combustible gasses, and expensive silver solder necessary for traditional methods. We've optimized the press tool jaws with an easy-open, inline design for one-handed pressing when used with M18 FORCE LOGIC Press Tools, the smallest, most intelligent Milwaukee press tools.

Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18 REDLITHIUM batteries. The M18 system has over 200 performance-driven solutions, and growing!