4. 49-16-2454Z
  • 
MILWAUKEE TOOL - 49-16-2454Z 5/8" ZOOMLOCKMAXPRESSJAW-M12 - 49-16-2454Z
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

49-16-2454Z 5/8" ZOOMLOCKMAXPRESSJAW-M12

Product code: 
MIL49162454Z
Mfr Number: 
49-16-2454Z
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
49-16-2454Z 5/8" ZOOMLOCKMAXPRESSJAW-M12
The MILWAUKEE 5/8" ZoomLock MAX Press Jaw is designed to press ZoomLock MAX Press Fittings and optimized for MILWAUKEE M12 FORCE LOGIC Press Tools. A flame-free alternative to traditional brazing, these ZoomLock MAX Press Jaws offer you up to 60% faster connections when installing high-pressure HVAC and refrigeration systems. The ZoomLock MAX Press Jaws eliminate the need for nitrogen purges, combustible gasses, and expensive silver solder necessary for traditional methods. We've optimized the press tool jaws with an easy-open, inline design for one-handed pressing when used with M12 FORCE LOGIC Press Tools, the smallest, most intelligent Milwaukee press tools.

The M12 series offers solutions that deliver portable productivity. They take on the tightest spaces and are specifically built to go anywhere. They are trade focused, system wide, lightweight with ergonomic design make portability easy, and operation faster and more productive.