3. MILWAUKEE TOOL
  4. 49-16-1610
  • 
Product videos
Product images
49-16-1610 INSIDER SOCKET 6 PT 10MM 49-16-1610 INSIDER SOCKET 6 PT 10MM 49-16-1610 INSIDER SOCKET 6 PT 10MM
 Previous
 Next
MILWAUKEE TOOL - 49-16-1610 INSIDER SOCKET 6 PT 10MM - 49-16-1610
49-16-1610 INSIDER SOCKET 6 PT 10MM
49-16-1610 INSIDER SOCKET 6 PT 10MM
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

49-16-1610 INSIDER SOCKET 6 PT 10MM

Product code: 
MIL49161610
Mfr Number: 
49-16-1610
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
49-16-1610 INSIDER SOCKET 6 PT 10MM
The MILWAUKEE INSIDER Box Ratchet 10mm 6 Point Sockets are designed to uniquely fit into the MILWAUKEE M12 FUEL INSIDER Box Ratchet to deliver Unrivaled Access. The Low Profile design allows access in the tightest spaces and delivers pass-through capability up to 15mm and 9/16. Laser etched markings on both sides of the socket allow for greater visibility to change between drive sizes quickly. A dual retention groove system allows the INSIDER Box Ratchet 6 Point Sockets to be inserted into both sides of the tool for greater accessibility. These 10mm sockets have optimized geometry to reduce bolt rounding and stripping. Milwaukee Tool backs their sockets with a lifetime guarantee.

The M12 series offers solutions that deliver portable productivity. They take on the tightest spaces and are specifically built to go anywhere. They are trade focused, system wide, lightweight with ergonomic design make portability easy, and operation faster and more productive.