4. 49-16-0158
  • 
Product videos
Product images
49-16-0158 1-5/8 49-16-0158 1-5/8 49-16-0158 1-5/8
 Previous
 Next
MILWAUKEE TOOL - 49-16-0158 1-5/8"X 1-5/8" SNGL STRUT DIE - 49-16-0158
49-16-0158 1-5/8
49-16-0158 1-5/8
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

49-16-0158 1-5/8"X 1-5/8" SNGL STRUT DIE

Product code: 
MIL49160158
Mfr Number: 
49-16-0158
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
49-16-0158 1-5/8"X 1-5/8" SNGL STRUT DIE
The MILWAUKEE® Strut Shearing Dies are exclusively compatible with the MILWAUKEE® M18™ FORCELOGIC™ Single Channel Strut Shear. Milwaukee Tool Strut Shearing Dies deliver accurate and consistent cuts every time. These dies have two sharpened edges that achieve up to 10,000 shears per die set with no exposed blades. The laser etched die markings allow for easy identification and installation into the M18™ FORCELOGIC™ Single Channel Strut Shear. Not for use in stainless steel.

MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening, abrasives, and more.