4. 48-89-9320
  • 
Product videos
Product images
48-89-9320 STEP BIT 4MM-20MM 48-89-9320 STEP BIT 4MM-20MM 48-89-9320 STEP BIT 4MM-20MM
 Previous
 Next
MILWAUKEE TOOL - 48-89-9320 STEP BIT 4MM-20MM - 48-89-9320
48-89-9320 STEP BIT 4MM-20MM
48-89-9320 STEP BIT 4MM-20MM
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

48-89-9320 STEP BIT 4MM-20MM

Product code: 
MIL48899320
Mfr Number: 
48-89-9320
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
48-89-9320 STEP BIT 4MM-20MM
Milwaukee Step Drill Bits with JAM-FREE Performance feature a dual-flute design delivering up to 2X faster hole times, up to 4X longer life and up to 50% more holes per battery charge than competitors. Ideal for drilling small and large-diameter holes in steel and plastic, these bits are Optimized for Cordless Drills in High Speed. The Rapid Strike tip allows for a fast and accurate start that generates less heat, resulting in longer bit tip life. Black oxide coating also enhances durability, hole quality and bit life. For user convenience and accuracy, each bit has laser-engraved reference marks you can see while drilling. The 3-flat Secure-Grip shank ensures a solid connection with the drill chuck. Jam-Free Performance in high speed with most professional 18 volt cordless drills with lithium-ion battery technology.

MILWAUKEE delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE Impact Duty Bits and the fastest cutting, longest life NITRUS CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening, abrasives, and more.