4. 48-89-4815
  • 
Product videos
Product images
48-89-4815 US METRIC TIN RH 6.5MM 48-89-4815 US METRIC TIN RH 6.5MM 48-89-4815 US METRIC TIN RH 6.5MM
 Previous
 Next
MILWAUKEE TOOL - 48-89-4815 US METRIC TIN RH 6.5MM - 48-89-4815
48-89-4815 US METRIC TIN RH 6.5MM
48-89-4815 US METRIC TIN RH 6.5MM
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

48-89-4815 US METRIC TIN RH 6.5MM

Product code: 
MIL48894815
Mfr Number: 
48-89-4815
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
48-89-4815 US METRIC TIN RH 6.5MM
Milwaukee® SHOCKWAVE™ Impact duty titanium drill bits with RED HELIX™ are engineered for impacts and drills. Designed with a variable helix ™ with an aggressive 35° helix angle which ends at 15°, the impact duty titanium drill bits with RED HELIX™ provide Rapid Chip Removal™ to limit heat buildup to Stay Sharper Longer™. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. Titanium coating can be used in all drilling applications to give you up to 3X life vs. Black Oxide Drill Bits™.

MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening, abrasives, and more.