4. 48-62-4252
  • 
Product videos
Product images
48-62-4252 SDSMAX SLGE 1 48-62-4252 SDSMAX SLGE 1 48-62-4252 SDSMAX SLGE 1
 Previous
 Next
MILWAUKEE TOOL - 48-62-4252 SDSMAX SLGE 1"X16" FLAT CHSL - 48-62-4252
48-62-4252 SDSMAX SLGE 1
48-62-4252 SDSMAX SLGE 1
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

48-62-4252 SDSMAX SLGE 1"X16" FLAT CHSL

Product code: 
MIL48624252
Mfr Number: 
48-62-4252
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
48-62-4252 SDSMAX SLGE 1"X16" FLAT CHSL
The MILWAUKEE® SDS MAX SLEDGE™ Chisels are Milwaukee's Longest Lasting, Most Productive family of chisels. The SDS MAX SLEDGE™ 1" X 16" Flat Chisel is forged with high grade steel to deliver maximum durability and reduced wear over the life of the chisel. This chisel is engineered with reinforced edges to stay sharper longer. Designed with longer tip lengths for maximum life vs. standard Milwaukee® chisels. The Flat Chisel is ideal for general chipping and breaking concrete. No re-sharpening or re-hardening is necessary, reducing downtime. This MILWAUKEE® SDS MAX SLEDGE™ 1" X 16" Flat Chisel is designed for use with SDS MAX rotary hammers.

MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening, abrasives, and more.