4. 48-62-4082
  • 
Product videos
Product images
48-62-4082 SDS-MAX 1-1/2 48-62-4082 SDS-MAX 1-1/2 48-62-4082 SDS-MAX 1-1/2
 Previous
 Next
MILWAUKEE TOOL - 48-62-4082 SDS-MAX 1-1/2" X 12" SCL CHSL - 48-62-4082
48-62-4082 SDS-MAX 1-1/2
48-62-4082 SDS-MAX 1-1/2
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

48-62-4082 SDS-MAX 1-1/2" X 12" SCL CHSL

Product code: 
MIL48624082
Mfr Number: 
48-62-4082
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
48-62-4082 SDS-MAX 1-1/2" X 12" SCL CHSL
Milwaukee® chisels are made from high grade, forged steel, providing up to 20% longer life. Designed to clean concrete, scale, rust and cut troughs and some asphalt. This chisel is specifically designed for SDS-Max rotary hammers and should be used in hammer only mode.

MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening, abrasives, and more.