4. 48-62-4062
  • 
Product videos
Product images
48-62-4062 SDS-MAX 24 48-62-4062 SDS-MAX 24 48-62-4062 SDS-MAX 24
 Previous
 Next
MILWAUKEE TOOL - 48-62-4062 SDS-MAX 24" BULL POINT - 48-62-4062
48-62-4062 SDS-MAX 24
48-62-4062 SDS-MAX 24
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

48-62-4062 SDS-MAX 24" BULL POINT

Product code: 
MIL48624062
Mfr Number: 
48-62-4062
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
48-62-4062 SDS-MAX 24" BULL POINT
Milwaukee® chisels are made from high grade, forged steel, providing up to 20% longer life. Bull point chisels are ideal for general demolition and starting holes in brick, block, and concrete. The long bit length allows for increased reach and reduces user fatigue in downward chiseling applications. This chisel is specifically designed for SDS max rotary hammers and should be used in hammer only mode.

MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening, abrasives, and more.