4. 48-62-4000
  • 
Product videos
Product images
48-62-4000 1-1/8 48-62-4000 1-1/8 48-62-4000 1-1/8
 Previous
 Next
MILWAUKEE TOOL - 48-62-4000 1-1/8" DEMO 20" MOIL POINT - 48-62-4000
48-62-4000 1-1/8
48-62-4000 1-1/8
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

48-62-4000 1-1/8" DEMO 20" MOIL POINT

Product code: 
MIL48624000
Mfr Number: 
48-62-4000
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
48-62-4000 1-1/8" DEMO 20" MOIL POINT
Drop forged of high grade steel, this hammer iron with heat treated work areas is used for demolition work and starting holes in the center of a concrete slab. Features: moil point. 1-1/8 in. collared hex shank with notch. 20 in. overall length. Made from forged high grade steel.

MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening, abrasives, and more.