4. 48-59-1861
  • 
MILWAUKEE TOOL - 48-59-1861 M18 FORGE XC6.0 DUAL SC STRTR - 48-59-1861
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

48-59-1861 M18 FORGE XC6.0 DUAL SC STRTR

Product code: 
MIL48591861
Mfr Number: 
48-59-1861
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
48-59-1861 M18 FORGE XC6.0 DUAL SC STRTR
The MILWAUKEE M18 Dual Bay Super Charger Starter Kit delivers a 15 minute charging experience to 80% with the M18 REDLITHIUM FORGE XC6.0. REDLITHIUM FORGE are Milwaukees most powerful, fastest charging, and longest life batteries. The M18 REDLITHIUM FORGE XC6.0 has HIGH OUTPUT 12.0 power in a smaller size, can supercharge in 15 minutes to 80%, and has the longest life versus REDLITHIUM batteries. Super Chargers are Milwaukees fastest chargers, providing you with the fastest charge times for all of your M18 REDLITHIUM batteries. This Super Charger delivers up to 6X faster charging to 80%, maximizing productivity by reducing downtime throughout the day. This Super Charger is also capable of simultaneously charging up to 2 batteries, while leveraging CHARGE ADAPT Adaptive Charge Distribution to distribute power between bays for maximized productivity. The CHARGE ADAPT LED light will illuminate for the battery that is able to receive the most amount of power, resulting in the user getting one pack back faster than fully simultaneous chargers. Both battery and charger features REDLINK Intelligence, circuitry provides optimized performance and overload protection using total system communication between tool, battery, and charger. The REDLITHIUM FORGE XC6.0 battery is fully compatible with 250+ M18 solutions. The Super Charger is compatible with all M18 batteries.

Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18 REDLITHIUM batteries. The M18 system has over 200 performance-driven solutions, and growing!