4. 48-40-7010
  • 
Product videos
Product images
48-40-7010 10 48-40-7010 10 48-40-7010 10
 Previous
 Next
MILWAUKEE TOOL - 48-40-7010 10" 6T PCD/FIBER CEMENT BLD - 48-40-7010
48-40-7010 10
48-40-7010 10
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

48-40-7010 10" 6T PCD/FIBER CEMENT BLD

Product code: 
MIL48407010
Mfr Number: 
48-40-7010
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
48-40-7010 10" 6T PCD/FIBER CEMENT BLD
Milwaukee's fiber cement cutting circular saw blades provide significantly longer life than competitive Carbide tipped blades when cutting fiber cement materials. The polycrystalline diamond (PCD) tips deliver up to 75X the life of a traditional Carbide tipped blade. An anti-friction coating keeps the blade cool while cutting and resists corrosion & gumming. Laser cutting technology creates the blade from 100% sheet steel to ensure a stable blade that increases cutting accuracy. 10 in. blades are ring tensioned to further stabilize the blade. Laser cut vibration slots minimize wobble and warping during use. A thin Kerf design delivers faster cuts as well as more cuts per charge when using a cordless tool.

MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening, abrasives, and more.