4. 48-32-4718
  • 
Product videos
Product images
48-32-4718 1 48-32-4718 1 48-32-4718 1
 Previous
 Next
MILWAUKEE TOOL - 48-32-4718 1" INSERT BIT SL 1/4" BULK 25 - 48-32-4718
48-32-4718 1
48-32-4718 1
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

48-32-4718 1" INSERT BIT SL 1/4" BULK 25

Product code: 
MIL48324718
Mfr Number: 
48-32-4718
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
48-32-4718 1" INSERT BIT SL 1/4" BULK 25
Shockwave™ Impact Driver Bits are engineered to be the Most Durable, Best Fitting driver bits on the market. The Wear Guard Tip™ delivers increased wear resistance which protects the fit over the life of the bit. The Shockzone™ is optimized for each tip type and length of driver bit to absorb peak torque and prevent breaking. The Custom Alloy76™ has a customized steel and heat treatment per tip type to extend the life of the driver bits, providing up to 50X life vs. competitive impact driver bits. Shockwave™ driver bits are built to deliver extreme durability for the most demanding applications.

MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening, abrasives, and more.