4. 48-32-4680
  • 
Product videos
Product images
48-32-4680 2PK 3-1/2 48-32-4680 2PK 3-1/2 48-32-4680 2PK 3-1/2
 Previous
 Next
MILWAUKEE TOOL - 48-32-4680 2PK 3-1/2" PWR BIT T30 - 48-32-4680
48-32-4680 2PK 3-1/2
48-32-4680 2PK 3-1/2
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

48-32-4680 2PK 3-1/2" PWR BIT T30

Product code: 
MIL48324680
Mfr Number: 
48-32-4680
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
48-32-4680 2PK 3-1/2" PWR BIT T30
The MILWAUKEE® SHOCKWAVE™ 3-1/2" Torx 30 Impact Duty™ Bit 2 Pack is engineered to be the most durable, best fitting driver bits on the market. The torx bits feature Wear Guard Tip™ for increased wear resistance, which protects the fit over the life of the bit. The impact driver bits have an optimized Shockzone™ for each tip type and length of driver bit to absorb peak torque and prevent breaking. The Custom Alloy76™ Steel is customized and heat treated per tip type to extend the life of the driver but by up to 50X vs. competitive impact driver bits. The MILWAUKEE® SHOCKWAVE™ Impact Duty™ driver bits are built to deliver extreme durability for the most demanding applications.

MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening, abrasives, and more.