4. 48-32-4488
  • 
Product videos
Product images
48-32-4488 PK 2 48-32-4488 PK 2 48-32-4488 PK 2
 Previous
 Next
MILWAUKEE TOOL - 48-32-4488 PK 2" POWER BIT T40 - 48-32-4488
48-32-4488 PK 2
48-32-4488 PK 2
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

48-32-4488 PK 2" POWER BIT T40

Product code: 
MIL48324488
Mfr Number: 
48-32-4488
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
48-32-4488 PK 2" POWER BIT T40
Milwaukee® SHOCKWAVE™ Impact Duty™ driver bits are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE™ Impact Duty™ driver bits feature an innovative designed geometric shock absorption zone to extend life. The forged tip allows for a secure grip and maximum contact eliminating stripping or slipping. Broadly targeting cordless users, the SHOCKWAVE™ impact duty accessory line is not only ideal for heavy duty impact applications, but delivers a full system solution for all the user's drilling and fastening needs.

MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening, abrasives, and more.