3. MILWAUKEE TOOL
  4. 48-22-4049
  • 
MILWAUKEE TOOL - 48-22-4049 ELECTRICIAN SCISSORSW/EXTHNDL - 48-22-4049
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

48-22-4049 ELECTRICIAN SCISSORSW/EXTHNDL

Product code: 
MIL48224049
Mfr Number: 
48-22-4049
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
48-22-4049 ELECTRICIAN SCISSORSW/EXTHNDL
The MILWAUKEEElectrician Scissors with Extended Handle make easy cuts through cable and wire with the sharp blades. Nickel-coated steel blades stay sharp and maintain blade durability. Equipped with an extended handle for cutting leverage and comfort, these scissors are designed specifically for electrical and telecommunication applications. The two stripping notches on the upper blade easily strip 19 AWG and 23 AWG wires.

MILWAUKEE delivers hand tools that drive ultimate productivity and superior performance. Solutions are developed with an understanding of jobsite demands, like Cutting Pliers (USA) that deliver the easiest cuts and a lasting edge, plus Screwdrivers (USA) with the best tip fit and max grip. Milwaukee provides a wide range of Hand Tools covering everything from cutting, fastening, measuring, marking, striking, wrecking, mechanics, electrical, plumbing, power utility hand tools and much more.