4. 48-21-0004
  • 
Product videos
Product images
48-21-0004 ONE-KEY ASSET ID TAG û LG MET 48-21-0004 ONE-KEY ASSET ID TAG û LG MET 48-21-0004 ONE-KEY ASSET ID TAG û LG MET
 Previous
 Next
MILWAUKEE TOOL - 48-21-0004 ONE-KEY ASSET ID TAG û LG MET - 48-21-0004
48-21-0004 ONE-KEY ASSET ID TAG û LG MET
48-21-0004 ONE-KEY ASSET ID TAG û LG MET
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

48-21-0004 ONE-KEY ASSET ID TAG û LG MET

Product code: 
MIL48210004
Mfr Number: 
48-21-0004
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
48-21-0004 ONE-KEY ASSET ID TAG û LG MET
The MILWAUKEE® Large ONE-KEY™ Asset ID Tags for metal surfaces provide the industry’s best scannability, high adhesion strength, and reliable durability for managing inventory with the Milwaukee ONE-KEY™ mobile or web app. Use any smart mobile device with an integrated camera and the ONE-KEY™ app for scanning, rather than investing in dedicated hardware. Time and location data are recorded with every scan of these adhesive ID tags. Made with anodized aluminum, these barcode tool tracking tags are 1.5” x 2”, ideal for assets with large metal surfaces available for adhesion, such as job boxes. The tags are built to withstand the harshest jobsite conditions with resistance to water and chemical exposure, fade-protection from UV light, scratch-resistant properties, and maintain adhesion through significant fluctuations in temperature.