4. 48-20-9097
  • 
Product videos
Product images
48-20-9097 HAMRDRILL 7PC CONCRETESCREWKT 48-20-9097 HAMRDRILL 7PC CONCRETESCREWKT 48-20-9097 HAMRDRILL 7PC CONCRETESCREWKT
 Previous
 Next
MILWAUKEE TOOL - 48-20-9097 HAMRDRILL 7PC CONCRETESCREWKT - 48-20-9097
48-20-9097 HAMRDRILL 7PC CONCRETESCREWKT
48-20-9097 HAMRDRILL 7PC CONCRETESCREWKT
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

48-20-9097 HAMRDRILL 7PC CONCRETESCREWKT

Product code: 
MIL48209097
Mfr Number: 
48-20-9097
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
48-20-9097 HAMRDRILL 7PC CONCRETESCREWKT
The MILWAUKEE® Concrete Screw Installation Kit provides a durable and versatile solution for fast installation of concrete screws. This complete drive system is designed for concrete screw drilling AND driving applications, giving users the ability to use only one tool for the job – resulting in increased productivity and fewer bit swaps. The SHOCKWAVE Impact Duty™ Carbide Hammer Drill Bits use sharpened carbide to deliver up to 9X longer life in concrete and up to 4X faster drilling into masonry materials. These bits are engineered with a built-in hex collar for perfect hole depths every time. The included magnetic, SHOCKWAVE Impact Duty™ Concrete Screw Nut Drivers bear a recessed shoulder feature, which prevents concrete screws from snapping during installation and ensures the anchor is set to the perfect depth. The Drill/Drive sleeve connects to the drill bits and driver bits for quick and easy anchor installations without the need to carry two tools and extra bits. Optimized for performance in any impact driver, drill/driver, and hammer drill. Packaged in a medium, single-sided hard case designed for use in the Milwaukee® PACKOUT™ Storage System.

MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening, abrasives, and more.