3. MILWAUKEE TOOL
  4. 48-20-8862
  • 
MILWAUKEE TOOL - 48-20-8862 5/16"X16"X18"SHOCKWAVEIMPCTBT - 48-20-8862
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

48-20-8862 5/16"X16"X18"SHOCKWAVEIMPCTBT

Product code: 
MIL48208862
Mfr Number: 
48-20-8862
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
48-20-8862 5/16"X16"X18"SHOCKWAVEIMPCTBT
The MILWAUKEE® SHOCKWAVE Impact Duty™ Carbide Multi-Material Bellhanger Bits are the most versatile bellhanger bits, designed to tackle materials such as brick, block, concrete, steel, aluminum, ceramic tile, backerboard, wood, PVC, stucco, and drywall for small wire system installation. Designed with a hole in the tip for cable & wire pulling applications when installing computer, security, phone, and cable systems. These installer bits, standing at 18” in length, provide extra reach for complete through-hole applications. The bits feature an aggressive multi-grind carbide tip, which delivers up to 10x longer life in stacked materials and up to 85% faster drilling speeds in metal. Equipped with a 1/4" hex shank, these general-purpose bits are compatible with impacts, drill/drivers, and hammer drills. MILWAUKEE® SHOCKWAVE Impact Duty™ Multi-Material Bellhanger Bits provide the ideal all-in-one solution for wire-pulling applications.

MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening, abrasives, and more.