4. 48-20-8071
  • 
Product videos
Product images
48-20-8071 SDS+ 2CT 14 X 310MM 48-20-8071 SDS+ 2CT 14 X 310MM 48-20-8071 SDS+ 2CT 14 X 310MM
 Previous
 Next
MILWAUKEE TOOL - 48-20-8071 SDS+ 2CT 14 X 310MM - 48-20-8071
48-20-8071 SDS+ 2CT 14 X 310MM
48-20-8071 SDS+ 2CT 14 X 310MM
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

48-20-8071 SDS+ 2CT 14 X 310MM

Product code: 
MIL48208071
Mfr Number: 
48-20-8071
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
48-20-8071 SDS+ 2CT 14 X 310MM
Milwaukee® M/2™ 2-cutter SDS-Plus rotary hammer drill bits are the most durable 2-cutter bits with up to 20% more holes per charge in cordless rotary hammers. The enhanced rebar guards provide increased durability in hard aggregate and rebar. Breaker point pulverize the material more effectively resulting in faster drilling speeds. The variable flute allows for maximum debris extraction leading to up 20% more holes per charge in cordless rotary hammer while making it a very durable bit in corded and cordless rotary hammers. Additionally, M/2™ features a centering tip for exact spot drilling, wear mark indicator indicating when the bit no longer meets ANSI diameter requirements, and a reinforced flute for durability and minimized vibration. The increased life and efficiency of the M/2™ 2-cutter drill bit line provides the ideal solution in general concrete for cordless and corded rotary hammer users.

MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening, abrasives, and more.