3. MILWAUKEE TOOL
  4. 48-20-7910
  • 
Product videos
Product images
48-20-7910 SDS+ MX4 3/16 48-20-7910 SDS+ MX4 3/16 48-20-7910 SDS+ MX4 3/16
 Previous
 Next
MILWAUKEE TOOL - 48-20-7910 SDS+ MX4 3/16" X 2"X 4"BULK15 - 48-20-7910
48-20-7910 SDS+ MX4 3/16
48-20-7910 SDS+ MX4 3/16
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

48-20-7910 SDS+ MX4 3/16" X 2"X 4"BULK15

Product code: 
MIL48207910
Mfr Number: 
48-20-7910
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
48-20-7910 SDS+ MX4 3/16" X 2"X 4"BULK15
The MILWAUKEE® SDS PLUS 4-Cutter MX4™ 3/16" X 2" X 4" Drill Bit 15 Pack with solid head carbide deliver up to 5X longer life in concrete with rebar. Engineered with rebar guards to provide maximum durability in hard aggregate and rebar with a 4-cutter design that prevents lock-up, reducing downtime. The sharp centering tip offers exact spot drilling in concrete and metal decking. Variable flutes remove dust faster, reducing heat and delivering up to 20% more holes per battery charge. A wear mark indicator shows end of life and when bit no longer meets the ANSI requirement. The Milwaukee MX4™ 4-Cutter Drill Bits are ideal for concrete with rebar and masonry applications.

MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening, abrasives, and more.