3. MILWAUKEE TOOL
  4. 48-20-7313
  • 
Product videos
Product images
48-20-7313 SDS+ MX4 3/16 48-20-7313 SDS+ MX4 3/16 48-20-7313 SDS+ MX4 3/16
 Previous
 Next
MILWAUKEE TOOL - 48-20-7313 SDS+ MX4 3/16" X 8" X 10" - 48-20-7313
48-20-7313 SDS+ MX4 3/16
48-20-7313 SDS+ MX4 3/16
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

48-20-7313 SDS+ MX4 3/16" X 8" X 10"

Product code: 
MIL48207313
Mfr Number: 
48-20-7313
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
48-20-7313 SDS+ MX4 3/16" X 8" X 10"
Milwaukee® MX4™ 4-Cutter SDS-Plus rotary hammer drill bits provide up to 4x life in rebar and up to 20% more holes per charge in cordless rotary hammers. The enhanced rebar guards and 4-cutter 90° head design provide increased life and durability in hard aggregate and rebar. Breaker point pulverize the material more effectively resulting in faster drilling speeds. The variable flute allows for maximum debris extraction leading to up 20% more holes per charge in cordless rotary hammers while making it a very durable bit in corded and cordless rotary hammers. Additionally, MX4™ features a centering tip for exact spot drilling, wear mark indicator indicating when the bit no longer meets ANSI diameter requirements, and a reinforced flute for durability and minimized vibration. The increased life and efficiency of the MX4™ 4-cutter drill bit line provides the ideal solution in general concrete and reinforced concrete for cordless and corded rotary hammer users.

MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening, abrasives, and more.