4. 48-20-7096
  • 
Product videos
Product images
48-20-7096 SDS+2CT 5/32 48-20-7096 SDS+2CT 5/32 48-20-7096 SDS+2CT 5/32
 Previous
 Next
MILWAUKEE TOOL - 48-20-7096 SDS+2CT 5/32" X 3" X6" W/HEX - 48-20-7096
48-20-7096 SDS+2CT 5/32
48-20-7096 SDS+2CT 5/32
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

48-20-7096 SDS+2CT 5/32" X 3" X6" W/HEX

Product code: 
MIL48207096
Mfr Number: 
48-20-7096
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
48-20-7096 SDS+2CT 5/32" X 3" X6" W/HEX
The Milwaukee® SDS plus bits with 1/4 in. hex are designed specifically for Tapcon® screw applications. Built to take on brick, block, and concrete Milwaukee SDS bits feature 2-cutter geometry for fast drilling and debris removal. The patented, reinforced flute design increases impact resistance and transfers energy directly to the bit tip. Patented rebar chamfers withstand impact from rebar and hard aggregate, and reduce Carbide chipping. To be used with drive sleeve available in the SDS-Plus Tapcon® installation kit (48-20-7497). Tapcon® is a registered trademark of Illinois tool works Inc.

MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening, abrasives, and more.