4. 48-20-6960
  • 
Product videos
Product images
48-20-6960 SDSMAX MAXLOK EXTENSION12.5 48-20-6960 SDSMAX MAXLOK EXTENSION12.5 48-20-6960 SDSMAX MAXLOK EXTENSION12.5
 Previous
 Next
MILWAUKEE TOOL - 48-20-6960 SDSMAX MAXLOK EXTENSION12.5" - 48-20-6960
48-20-6960 SDSMAX MAXLOK EXTENSION12.5
48-20-6960 SDSMAX MAXLOK EXTENSION12.5
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

48-20-6960 SDSMAX MAXLOK EXTENSION12.5"

Product code: 
MIL48206960
Mfr Number: 
48-20-6960
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
48-20-6960 SDSMAX MAXLOK EXTENSION12.5"
Extend your SDS-Max drill and core bits 12-1/2 in. with the Milwaukee® exclusive Tilt-Lok™ 12-1/2 in. SDS-Max adapter. Drill deeper and in tight spaces with confidence. The SDS-Max adapter lets you lengthen and use SDS-Max core and drill bits in a variety of rotary hammers. The connections are designed for optimum energy transfer, so you won't lose drilling productivity. The Tilt-Lok extension system lets you get more value out of your SDS-Max drill and core bits. The easy-to-use Tilt-Lok connection adapter (sold separately) accommodates SDS-Max, SDS-Plus or spline shanks for a truly universal system that's compatible with all common rotary hammers. The adapter securely locks the two SDS-Max shanks (bit and extension) together for maximum versatility and strength in extensions from 12-1/2 in. to 82-1/2 in.

MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening, abrasives, and more.