4. 48-20-6791
  • 
Product videos
Product images
48-20-6791 SS 1-1/2 48-20-6791 SS 1-1/2 48-20-6791 SS 1-1/2
 Previous
 Next
MILWAUKEE TOOL - 48-20-6791 SS 1-1/2" X 12" REBAR CUTTER - 48-20-6791
48-20-6791 SS 1-1/2
48-20-6791 SS 1-1/2
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

48-20-6791 SS 1-1/2" X 12" REBAR CUTTER

Product code: 
MIL48206791
Mfr Number: 
48-20-6791
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
48-20-6791 SS 1-1/2" X 12" REBAR CUTTER
The MILWAUKEE® Straight Shank Rebar Cutters are the toughest in rebar, delivering up to 3x life compared to competitive rebar cutters. Designed with precision ground carbide, these drill bits shred through rebar, providing up to 10x faster drilling speeds vs. 4-cutter drill bits. These rebar cutters are equipped with deep debris channels for the fastest rebar shard removal and double ejection slots for easy rebar slug removal. Each bit is designed with a 3-flat shank, providing users with better grip and control. Available in sizes 3/8” – 1-1/2”, Milwaukee Straight Shank Rebar Cutters are the optimal solution for drilling embedded rebar for corded and cordless ½" hammer drills/drivers. For use in rotation mode only.

MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening, abrasives, and more.