4. 48-20-5472
  • 
Product videos
Product images
48-20-5472 SPLINE 1PC CORE 3-1/8 48-20-5472 SPLINE 1PC CORE 3-1/8 48-20-5472 SPLINE 1PC CORE 3-1/8
 Previous
 Next
MILWAUKEE TOOL - 48-20-5472 SPLINE 1PC CORE 3-1/8" X 22" - 48-20-5472
48-20-5472 SPLINE 1PC CORE 3-1/8
48-20-5472 SPLINE 1PC CORE 3-1/8
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

48-20-5472 SPLINE 1PC CORE 3-1/8" X 22"

Product code: 
MIL48205472
Mfr Number: 
48-20-5472
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
48-20-5472 SPLINE 1PC CORE 3-1/8" X 22"
Milwaukee’s one piece Carbide tipped core bits are ideal for drilling large holes where the depth is relatively shallow. The core bit cuts a Kerf only. The inside core must be removed by the operator before deeper drilling can be accomplished. Use of centering bit 48-20-5495 is recommended (not included). Use drift key 48-20-5497 to remove centering bit from the one piece core bit. The one piece core bits are available in SDS-Max or spline shanks. They come in a variety of diameters ranging from 1-1/2 in. to 6 in. with overall lengths of 11-3/8 in. or 22 in. and a drilling depth of 3 in.. the asymmetric tooth pitch with alternating tooth geometries creates faster material pulverization. The one piece design maximizes energy transfer and the thick wall core body is durable even in large hammers. The fluted core exterior minimizes friction loss and removes debris faster.

MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening, abrasives, and more.