4. 48-20-5422
  • 
Product videos
Product images
48-20-5422 SDSMAX 1PC CORE 3-1/8 48-20-5422 SDSMAX 1PC CORE 3-1/8 48-20-5422 SDSMAX 1PC CORE 3-1/8
 Previous
 Next
MILWAUKEE TOOL - 48-20-5422 SDSMAX 1PC CORE 3-1/8" X 22" - 48-20-5422
48-20-5422 SDSMAX 1PC CORE 3-1/8
48-20-5422 SDSMAX 1PC CORE 3-1/8
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

48-20-5422 SDSMAX 1PC CORE 3-1/8" X 22"

Product code: 
MIL48205422
Mfr Number: 
48-20-5422
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
48-20-5422 SDSMAX 1PC CORE 3-1/8" X 22"
Milwaukee’s 1-piece Carbide tipped core bits are ideal for drilling large holes where the depth is relatively shallow. The core bit cuts a Kerf only. The inside core must be removed by the operator before deeper drilling can be accomplished. Use of centering bit 48-20-5495 is recommended (not included). Use drift key 48-20-5497 to remove centering bit from the 1-piece core bit. The 1-piece core bits are available in SDS-Max or spline shanks. They come in a variety of diameters ranging from 1-1/2 in. to 6 in. with overall lengths of 11-3/8 in. or 22 in. and a drilling depth of 3 in. The asymmetric tooth pitch with alternating tooth geometries creates faster material pulverization. The 1-piece design maximizes energy transfer and the thick wall core body is durable even in large hammers. The fluted core exterior minimizes friction loss and removes debris faster.

MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening, abrasives, and more.