4. 48-20-5210
  • 
Product videos
Product images
48-20-5210 SDS+ CORE 1-3/8 48-20-5210 SDS+ CORE 1-3/8 48-20-5210 SDS+ CORE 1-3/8
 Previous
 Next
MILWAUKEE TOOL - 48-20-5210 SDS+ CORE 1-3/8"X2" - 48-20-5210
48-20-5210 SDS+ CORE 1-3/8
48-20-5210 SDS+ CORE 1-3/8
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

48-20-5210 SDS+ CORE 1-3/8"X2"

Product code: 
MIL48205210
Mfr Number: 
48-20-5210
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
48-20-5210 SDS+ CORE 1-3/8"X2"
Milwaukee® SDS-Plus masonry core bits are ideal for drilling large holes in brick, block, and concrete with SDS-Plus rotary hammers. Asymmetrical Carbide teeth break up material more effectively resulting in up to 20% faster drilling speeds. Centering bits allow for easy alignment of the hole and precise spot drilling. The versatile two-piece design allows users to drill with several different core bit sizes using one adapter. The spiral core body design minimizes friction in the hole and aids in dust removal during the application. Core bits cut with the outer edge only, therefore the operator must remove the inner core continue drilling for holes deeper than 2 in.

MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening, abrasives, and more.