4. 48-20-5155
  • 
Product videos
Product images
48-20-5155 MAX/SPL CORE 4
 Previous
 Next
MILWAUKEE TOOL - 48-20-5155 MAX/SPL CORE 4" X 4-1/16" - 48-20-5155
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

48-20-5155 MAX/SPL CORE 4" X 4-1/16"

Product code: 
MIL48205155
Mfr Number: 
48-20-5155
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
48-20-5155 MAX/SPL CORE 4" X 4-1/16"
Milwaukee's core bits are ideal for large hole drilling where depth is relatively shallow. The core bit cuts a Kerf only. The usable depth of thick wall core bits is 4-3/8 in. The inside core must be removed by the operator before deeper drilling can be accomplished. The thick wall construction is ideal for larger hammers and more seasoned/cured concrete. A 7-1/2 in. extension is available to allow for the deeper holes to be drilled. The appropriate (Dependant on the diameter) spline drive shank must be used to drive the core bit. Use 48-20-5199 center pin and 48-20-5174 guide plate for positioning and starting the hole. Thick wall core bits are available from 1 in. to 6 in. diameters. See thin wall core bits for less expensive drilling in new concrete and/or smaller hammers.

MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening, abrasives, and more.