4. 48-20-4405
  • 
Product videos
Product images
48-20-4405 SPLINE 4CT 1-1/4 48-20-4405 SPLINE 4CT 1-1/4 48-20-4405 SPLINE 4CT 1-1/4
 Previous
 Next
MILWAUKEE TOOL - 48-20-4405 SPLINE 4CT 1-1/4" X31" X 36" - 48-20-4405
48-20-4405 SPLINE 4CT 1-1/4
48-20-4405 SPLINE 4CT 1-1/4
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

48-20-4405 SPLINE 4CT 1-1/4" X31" X 36"

Product code: 
MIL48204405
Mfr Number: 
48-20-4405
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
48-20-4405 SPLINE 4CT 1-1/4" X31" X 36"
Milwaukee®’s spline 4-cutter rotary hammer drill bits feature a 4-cutter 4 x 90° tip geometry to avoid lock up in rebar, patented rebar chamfers for increased durability, and a high volume flute for fast debris removal. Used for drilling holes in brick, block, concrete, and reinforced concrete.

MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening, abrasives, and more.