4. 48-20-4300
  • 
Product videos
Product images
48-20-4300 SPLINE 4CT 5/8 48-20-4300 SPLINE 4CT 5/8 48-20-4300 SPLINE 4CT 5/8
 Previous
 Next
MILWAUKEE TOOL - 48-20-4300 SPLINE 4CT 5/8" X 5" X 10" - 48-20-4300
48-20-4300 SPLINE 4CT 5/8
48-20-4300 SPLINE 4CT 5/8
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

48-20-4300 SPLINE 4CT 5/8" X 5" X 10"

Product code: 
MIL48204300
Mfr Number: 
48-20-4300
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
48-20-4300 SPLINE 4CT 5/8" X 5" X 10"
Four cutter spline bits have a series of 12 spline that slide into an equal but opposite set of spline in the drive system of the spline drive hammer. This positive engagement of spline to spline allows maximum transmission of energy from the hammer to the bit. Superior quality Carbide nibs are vacuum brazed to a heat treated steel body resulting in four cutting edges which pulverize the concrete as the bit turns and pounds the work surface. Available from 5/8 in. to 1-1/2 in. diameters (also available in metric from 16 mm to 38 mm).

MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening, abrasives, and more.