4. 48-20-4052
  • 
Product videos
Product images
48-20-4052 SPLINE 2CT 1/2 48-20-4052 SPLINE 2CT 1/2 48-20-4052 SPLINE 2CT 1/2
 Previous
 Next
MILWAUKEE TOOL - 48-20-4052 SPLINE 2CT 1/2" X 17" X 22" - 48-20-4052
48-20-4052 SPLINE 2CT 1/2
48-20-4052 SPLINE 2CT 1/2
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

48-20-4052 SPLINE 2CT 1/2" X 17" X 22"

Product code: 
MIL48204052
Mfr Number: 
48-20-4052
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
48-20-4052 SPLINE 2CT 1/2" X 17" X 22"
Two cutter spline bits have a series of 12 spline that slide into an equal but opposite set of spline in the drive system of the spline drive hammer. This positive engagement of spline to spline allows maximum transmission of energy from the hammer to the bit. Superior quality Carbide nibs are vacuum brazed to a heat treated steel body resulting in two cutting edges which pulverize the concrete as the bit turns and pounds the work surface. Available from 3/8 in. to 1-1/2 in. diameters as well as metric diameters. One per package.

MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening, abrasives, and more.