4. 48-20-3955
  • 
Product videos
Product images
48-20-3955 SDS-MAX 4CT MX4 1 48-20-3955 SDS-MAX 4CT MX4 1 48-20-3955 SDS-MAX 4CT MX4 1
 Previous
 Next
MILWAUKEE TOOL - 48-20-3955 SDS-MAX 4CT MX4 1"X 24"X 29" - 48-20-3955
48-20-3955 SDS-MAX 4CT MX4 1
48-20-3955 SDS-MAX 4CT MX4 1
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

48-20-3955 SDS-MAX 4CT MX4 1"X 24"X 29"

Product code: 
MIL48203955
Mfr Number: 
48-20-3955
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
48-20-3955 SDS-MAX 4CT MX4 1"X 24"X 29"
Eaton XT IEC electronic motor starter, 208 V, Non-combination non-reversing starter, NEMA 4X, 7 A, Avaliable with screw or spring cage terminals, AC control from 12V to 600V 50/60 Hz, Built in NO or NC auxiliary contacts to 32A

Eaton’s electronic motor starter (EMS) is equipped with a solid-state contactor and built-in overload protection in a compact, easy-to-install package. The EMS is capable of providing forward and reversing functions without the need for an additional contactor. It is also equipped with an optional emergency-stop feature built into the firmware. This compact solution provides up to 78% space savings over traditional electromechanical starters.