4. 48-20-3926
  • 
Product videos
Product images
48-20-3926 SDSMAX 4CT 11/16 48-20-3926 SDSMAX 4CT 11/16 48-20-3926 SDSMAX 4CT 11/16
 Previous
 Next
MILWAUKEE TOOL - 48-20-3926 SDSMAX 4CT 11/16" X 15"X21" - 48-20-3926
48-20-3926 SDSMAX 4CT 11/16
48-20-3926 SDSMAX 4CT 11/16
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

48-20-3926 SDSMAX 4CT 11/16" X 15"X21"

Product code: 
MIL48203926
Mfr Number: 
48-20-3926
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
48-20-3926 SDSMAX 4CT 11/16" X 15"X21"
Milwaukee® SDS-Max drill bits provide faster drilling speeds, increased life, and more cordless efficiency. Breaker point pulverize the material leading to up to 20% faster drilling speeds. Rebar guards protect the bit when hitting hard aggregate and rebar leading to longer life. Variable flutes remove the dust out of the hole more efficiently resulting in up to 15% more holes per battery charge. Wide flute entrances lead to faster drilling speeds, while reinforced flutes prevent bit breakage, rendering increased durability in tough concrete applications. The centering tip allows for exact spot drilling. All SDS-Max drill bits meet the ANSI specification for drilling holes for anchor applications and include wear mark indicator when signifying when the bit no longer meets the ANSI spec.

MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening, abrasives, and more.