4. 48-20-2114
  • 
Product videos
Product images
48-20-2114 SDS+ VAC BIT 5/8X9-1/2X14 48-20-2114 SDS+ VAC BIT 5/8X9-1/2X14 48-20-2114 SDS+ VAC BIT 5/8X9-1/2X14
 Previous
 Next
MILWAUKEE TOOL - 48-20-2114 SDS+ VAC BIT 5/8X9-1/2X14 - 48-20-2114
48-20-2114 SDS+ VAC BIT 5/8X9-1/2X14
48-20-2114 SDS+ VAC BIT 5/8X9-1/2X14
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

48-20-2114 SDS+ VAC BIT 5/8X9-1/2X14

Product code: 
MIL48202114
Mfr Number: 
48-20-2114
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
48-20-2114 SDS+ VAC BIT 5/8X9-1/2X14
The Milwaukee® vacuum drill bits reduce airborne silica dust and provide increased productivity during the chemical anchor preparation process. The combination of dust extraction holes at the bit tip and the hollow shaft design allow dust to be removed through the bit while drilling holes, reducing airborne silica dust in the process. Milwaukee® Vacuum drill bits are an OSHA table 1 compliant solution when used with dust extraction vacuums. Additionally, vacuum drill bits leave clean holes which are ready for the chemical anchor installation, removing the need to use standard drill bits with the blow-brush-blow cleaning method, delivering up to 2x faster chemical anchor preparation. The 4-cutter tip designs delivers durability in concrete and concrete with rebar applications. The universal adapter fits most common dust extractor attachments.

MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening, abrasives, and more.