4. 48-17-5100
  • 
Product videos
Product images
48-17-5100 10 48-17-5100 10 48-17-5100 10
 Previous
 Next
MILWAUKEE TOOL - 48-17-5100 10" DIAM ULTRA WET CORE BIT - 48-17-5100
48-17-5100 10
48-17-5100 10
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

48-17-5100 10" DIAM ULTRA WET CORE BIT

Product code: 
MIL48175100
Mfr Number: 
48-17-5100
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
48-17-5100 10" DIAM ULTRA WET CORE BIT
The MILWAUKEE® Diamond Ultra™ Wet Core Bits are engineered using only top-quality diamonds to provide the fastest drilling and maximum run time. The thin kerf, segmented diamond rim and laser weld allow for faster holes in concrete, rebar, and even solid steel. These core bits deliver up to 20% longer run-time vs. our previous generation of wet core bits. The Milwaukee® Diamond Ultra™ Wet Core Bits are designed for use with MX FUEL™ Core Drills and corded core drills for maximum versatility. The Diamond Ultra™ Core Drill Bit sizes range from 5/8” to 14” to meet all your needs when drilling into even the toughest materials. Sizes from 5/8” – 1-1/2” are compatible with all core drills with a 5/8”-11 thread. Sizes from 2” – 14” are compatible with all core drills with a 1-1/4”-7 thread. Designed for wet use only.

MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening, abrasives, and more.