4. 48-17-2042
  • 
Product videos
Product images
48-17-2042 4-1/4 48-17-2042 4-1/4 48-17-2042 4-1/4
 Previous
 Next
MILWAUKEE TOOL - 48-17-2042 4-1/4" DIAM CORE-CONTRACTOR - 48-17-2042
48-17-2042 4-1/4
48-17-2042 4-1/4
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

48-17-2042 4-1/4" DIAM CORE-CONTRACTOR

Product code: 
MIL48172042
Mfr Number: 
48-17-2042
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
48-17-2042 4-1/4" DIAM CORE-CONTRACTOR
Milwaukee diamond wet core bits are designed to the highest standards, only using quality diamonds. Available in sizes 2 in. to 6 in., Milwaukee diamond wet core bits are ideal for drilling holes in cured concrete with no reinforcement or with small diameter steel mesh and rebar. This bit is 15 in. in length and contains a 1-1/4 in. 7 thread.

MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening, abrasives, and more.