4. 48-17-1045
  • 
Product videos
Product images
48-17-1045 4-1/2 48-17-1045 4-1/2 48-17-1045 4-1/2
 Previous
 Next
MILWAUKEE TOOL - 48-17-1045 4-1/2" PRE-STRESS DIAM BIT - 48-17-1045
48-17-1045 4-1/2
48-17-1045 4-1/2
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

48-17-1045 4-1/2" PRE-STRESS DIAM BIT

Product code: 
MIL48171045
Mfr Number: 
48-17-1045
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
48-17-1045 4-1/2" PRE-STRESS DIAM BIT
Milwaukee diamond wet core bits are designed to the highest standards, only using quality diamonds. Available in sizes 1 in. to 6 in., Milwaukee pre-stressed wet core bits are designed specifically for the extra demands of drilling pre-stressed concrete. The cutting segments feature small gaps, preventing the bit from snagging on pre-tensioned cables or wire mesh. This bits is 15 in. in length and contains a 1-1/4 in. 7 thread.

MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening, abrasives, and more.