3. MILWAUKEE TOOL
  4. 48-17-0035
  • 
Product videos
Product images
48-17-0035 3-1/2 48-17-0035 3-1/2 48-17-0035 3-1/2
 Previous
 Next
MILWAUKEE TOOL - 48-17-0035 3-1/2" DRY CORE MASONRY BIT - 48-17-0035
48-17-0035 3-1/2
48-17-0035 3-1/2
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

48-17-0035 3-1/2" DRY CORE MASONRY BIT

Product code: 
MIL48170035
Mfr Number: 
48-17-0035
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
48-17-0035 3-1/2" DRY CORE MASONRY BIT
Milwaukee diamond dry core bits are designed to the highest standards, only using quality diamonds. Available in sizes 1 in. to 6 in., Milwaukee diamond dry core bits are ideal for drilling brick and block with no reinforcement. The large slots facilitate cooling of the bit as well as extracting the cores. The thinner wall provides increased drilling speed. This bit is 10 in. in length and contains a 5/8 in. 11 thread.

MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening, abrasives, and more.