3. MILWAUKEE TOOL
  4. 48-13-8337
  • 
Product videos
Product images
48-13-8337 3/8 48-13-8337 3/8 48-13-8337 3/8
 Previous
 Next
MILWAUKEE TOOL - 48-13-8337 3/8"X72" CABLE BIT - 48-13-8337
48-13-8337 3/8
48-13-8337 3/8
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

48-13-8337 3/8"X72" CABLE BIT

Product code: 
MIL48138337
Mfr Number: 
48-13-8337
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
48-13-8337 3/8"X72" CABLE BIT
The Milwaukee® 3/8 in. x 72 in. cable bit is ideal for installing small wire systems in unreachable spaces. Milwaukee cable bits have an extra long, flexible steel shaft that lets you reach behind the wall with greater precision and ease when installing all types of small wire systems, including computer, security, phone, and cable. The bits feature holes in both ends to pull the wire through after drilling. Use the Milwaukee placement guide (48-08-0275) to properly locate the hole within the interior of the wall. Milwaukee cable bits are available in 54 in. and 72 in. lengths.

MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening, abrasives, and more.