4. 48-13-8285
  • 
MILWAUKEE TOOL - 48-13-8285 1÷X54" FLEX CABLE AUG BIT - 48-13-8285
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

48-13-8285 1÷X54" FLEX CABLE AUG BIT

Product code: 
MIL48138285
Mfr Number: 
48-13-8285
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
48-13-8285 1÷X54" FLEX CABLE AUG BIT
The MILWAUKEE® 1" x 54" Flexible Cable Auger Bit provides flexible drilling and clean holes when installing small wire systems in unreachable spaces. The screw-tip design allows for faster wood boring. The dual pull-through hole design features holes on both ends for feeding wire through drilled holes. The auger-style flute allows for faster drilling and easy chip ejection. The flexible shaft allows you to drill inside walls or between floors with greater precision and ease when installing all types of small wire systems, including computer, security, phone, and cable. The 3-FLAT SECURE-GRIP™ prevents the auger bit from slipping in the chuck. The reusable case protects the bit. The cable auger bit is for use with drills. Cable bit accessories are sold separately.

MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening, abrasives, and more.