4. 48-13-8124
  • 
MILWAUKEE TOOL - 48-13-8124 1/4÷X52.5"FLEX CABLE BIT EXT - 48-13-8124
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

48-13-8124 1/4÷X52.5"FLEX CABLE BIT EXT

Product code: 
MIL48138124
Mfr Number: 
48-13-8124
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
48-13-8124 1/4÷X52.5"FLEX CABLE BIT EXT
The MILWAUKEE® 1/4” x 52.5" Flexible Cable Bit Extensions extend your reach when drilling inside walls or between floors for installing all types of small wire systems, including computer, security, phone, and cable. The pull-through hole design at the shank allows for feeding wire through drilled holes to aid in installation. The extension is for use with cable bits with a 1/4” diameter shank. The 3-FLAT SECURE-GRIP™ prevents the auger bit from slipping in the drill chuck. Cable bits and accessories are sold separately.

MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening, abrasives, and more.