4. 48-13-6709
  • 
Product videos
Product images
48-13-6709 15/16 48-13-6709 15/16 48-13-6709 15/16
 Previous
 Next
MILWAUKEE TOOL - 48-13-6709 15/16" X 18" UTILITY AUGER - 48-13-6709
48-13-6709 15/16
48-13-6709 15/16
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

48-13-6709 15/16" X 18" UTILITY AUGER

Product code: 
MIL48136709
Mfr Number: 
48-13-6709
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
48-13-6709 15/16" X 18" UTILITY AUGER
The SHOCKWAVE™ lineman's impact auger bits are engineered to deliver cleaner, faster holes in wooden utility poles. They feature a single spur design, which scores the edge of the hole, creating a cleaner finish that allows bolts to slide through without resistance. The bits are coated with a reinforced anti-friction PTFE coating for overall smoother drilling and easier removal of the bit from the pole. The aggressive feed screw and cutting edge pull the bit through the material while the optimized wide flute geometry quickly ejects the chips to clear the hole and reduce clogs, leading to overall faster drilling speeds.

MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening, abrasives, and more.