4. 48-13-5520
  • 
Product videos
Product images
48-13-5520 7/16IN X 18IN SHIP AUGER BIT
 Previous
 Next
MILWAUKEE TOOL - 48-13-5520 7/16IN X 18IN SHIP AUGER BIT - 48-13-5520
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

48-13-5520 7/16IN X 18IN SHIP AUGER BIT

Product code: 
MIL48135520
Mfr Number: 
48-13-5520
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
 Warranty
Technical Documents
 Back

Technical Documents

 Warranty

Product Details



Product Details

48-13-5520 7/16IN X 18IN SHIP AUGER BIT
The Milwaukee® 7/16 in. x 18 in. Ship auger bit drills through up to 2X the nails of competitive auger bits without needing resharpening. Drill into clean or nail-embedded wood with confidence when installing Romex wire, PEX water lines, rebar, bolts, and rope in piers, playground equipment and landscaping. The flutes are wider for maximum chip removal, even in deep holes. The polished and coated flute finish means chips won't stick to the bit, even when drilling in material that contains sap or glue. The through-center cutting design creates a more solid striking point against nails compared to the competitions' ahead-of-center and behind-center designs. The longer shaft length makes it easy to drill deeper or overhead without an extension.

MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening, abrasives, and more.