3. MILWAUKEE TOOL
  4. 48-10-5601
  • 
Product videos
Product images
48-10-5601 PLUNGE BASE FOR 2723-20 48-10-5601 PLUNGE BASE FOR 2723-20 48-10-5601 PLUNGE BASE FOR 2723-20
 Previous
 Next
MILWAUKEE TOOL - 48-10-5601 PLUNGE BASE FOR 2723-20 - 48-10-5601
48-10-5601 PLUNGE BASE FOR 2723-20
48-10-5601 PLUNGE BASE FOR 2723-20
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

48-10-5601 PLUNGE BASE FOR 2723-20

Product code: 
MIL48105601
Mfr Number: 
48-10-5601
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
48-10-5601 PLUNGE BASE FOR 2723-20
The Milwaukee compact router plunge base expands the versatility of the Milwaukee® M18 FUEL™ compact router and enables smooth plunges at precise depths with a comfortable spring lever and accurate depth stops. With a 6 step depth turret at 1/8 in. increments and a micro adjustment on the depth rod the plunge base allows simple and accurate adjustments for repeatable cuts. A cam lock securely holds the tool while making it easy to switch out bases. The plunge base features 2 in. of plunge depth and is compatible with the M18 FUEL™ compact router 5-3/4 in. template guide base.

Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!