3. MILWAUKEE TOOL
  4. 48-10-2838
  • 
Product videos
Product images
48-10-2838 M18 FUEL 1/2 48-10-2838 M18 FUEL 1/2 48-10-2838 M18 FUEL 1/2
 Previous
 Next
MILWAUKEE TOOL - 48-10-2838 M18 FUEL 1/2"PLUNGE BASE ONLY - 48-10-2838
48-10-2838 M18 FUEL 1/2
48-10-2838 M18 FUEL 1/2
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

48-10-2838 M18 FUEL 1/2"PLUNGE BASE ONLY

Product code: 
MIL48102838
Mfr Number: 
48-10-2838
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
48-10-2838 M18 FUEL 1/2"PLUNGE BASE ONLY
The MILWAUKEE® 1/2” Router Plunge Base expands the versatility and functionality of the MILWAUKEE® M18 FUEL™ 1/2“ Router (sold separately). The plunge base delivers smooth plunges at precise depths for accurate cuts in a wide variety of applications. The 1/2” router plunge base features 2.5” of total plunge capacity, a 6-step depth turret at 1/8" increments, and a depth rod with micro-adjustment to provide quick, repeatable cuts. A cam lock securely holds the tool and allows for base changes with the modular console, while the depth scale contains measurement markings in both inches and millimeters for increased ease of use. The plunge base is compatible with the 1/2” Router 6” template base, dust shroud, edge guide, and guide rail adapter (all sold separately).

Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!