4. 48-00-5362
  • 
Product videos
Product images
48-00-5362 9 48-00-5362 9 48-00-5362 9
 Previous
 Next
MILWAUKEE TOOL - 48-00-5362 9" TORCH W/NITRUS CARBIDE 3PK - 48-00-5362
48-00-5362 9
48-00-5362 9
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

48-00-5362 9" TORCH W/NITRUS CARBIDE 3PK

Product code: 
MIL48005362
Mfr Number: 
48-00-5362
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
48-00-5362 9" TORCH W/NITRUS CARBIDE 3PK
The MILWAUKEE® TORCH with NITRUS CARBIDE™ blade is the fastest cutting and longest life blade in cast iron and thick metals. Milwaukee NITRUS CARBIDE™ technology dissipates heat better and delivers 5X the life of existing carbide teeth reciprocating saw blades, greatly improving user productivity when cutting through cast iron. This blade features a new 8TPI design, allowing for the fastest, smoothest cuts in all thick metals. With larger gullets than competitive carbide blades, the TORCH with NITRUS CARBIDE™ will provide easier chip ejection and resist gumming up the teeth when cutting the thickest metals. Available in 6” 9” and 12” blade lengths in 1PKs, 3PKs, and 5PKs. This blade has the best performance in all metals 3/16" thick and greater

MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening, abrasives, and more.