4. 48-00-5272
  • 
Product videos
Product images
48-00-5272 9 48-00-5272 9 48-00-5272 9
 Previous
 Next
MILWAUKEE TOOL - 48-00-5272 9"WRECKER W/NITRUS CARBIDE 1P - 48-00-5272
48-00-5272 9
48-00-5272 9
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

48-00-5272 9"WRECKER W/NITRUS CARBIDE 1P

Product code: 
MIL48005272
Mfr Number: 
48-00-5272
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
48-00-5272 9"WRECKER W/NITRUS CARBIDE 1P
The MILWAUKEE® WRECKER™ with NITRUS CARBIDE™ SAWZALL® blade for multi-material cutting is the next generation of carbide teeth technology. The Milwaukee NITRUS CARBIDE™ technology allows this blade to be the fastest cutting and longest life multi-material blade on the market. The blade features a 6TPI design for best material versatility and the ability to cut materials from wood with nails and screws to thick metals. This blade delivers 2x life versus carbide teeth blades eliminating the need for blade changes when cutting a variety of materials. This blade is available in 6”, 9” and 12” blade lengths. It is the ideal blade for demolition and remodeling jobs.

MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening, abrasives, and more.