4. 45-34-4001
  • 
Product videos
Product images
45-34-4001 1/4 45-34-4001 1/4 45-34-4001 1/4
 Previous
 Next
MILWAUKEE TOOL - 45-34-4001 1/4" DRIVE 4.5MM SOCKET - 45-34-4001
45-34-4001 1/4
45-34-4001 1/4
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

45-34-4001 1/4" DRIVE 4.5MM SOCKET

Product code: 
MIL45344001
Mfr Number: 
45-34-4001
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
45-34-4001 1/4" DRIVE 4.5MM SOCKET
The MILWAUKEE® 1/4" Drive 4.5MM Metric 6-Point Standard Socket with FOUR FLAT™ Sides was designed from the ground up to be part of the most versatile socket family. The 1/4” drive sockets feature an innovative design with four parallel flat sides, which deter rolling and are wrench-compatible. The metric socket sizes are stamped into the flats providing improved, easy-to-read visibility. This deep well socket has been optimized geometry to reduce bolt rounding and stripping. Milwaukee backs their 1/4” Drive Metric Sockets with a lifetime guarantee.

MILWAUKEE® delivers hand tools that drive ultimate productivity and superior performance. Solutions are developed with an understanding of jobsite demands, like Cutting Pliers (USA) that deliver the easiest cuts and a lasting edge, plus Screwdrivers (USA) with the best tip fit and max grip. Milwaukee provides a wide range of Hand Tools covering everything from cutting, fastening, measuring, marking, striking, wrecking, mechanics, electrical, plumbing, power utility hand tools and much more.