3. MILWAUKEE TOOL
  4. 3602-20
  • 
Product videos
Product images
3602-20 M18 CP BL 1/2 3602-20 M18 CP BL 1/2 3602-20 M18 CP BL 1/2
 Previous
 Next
MILWAUKEE TOOL - 3602-20 M18 CP BL 1/2" HAMMER DRILL-BT - 3602-20
3602-20 M18 CP BL 1/2
3602-20 M18 CP BL 1/2
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

3602-20 M18 CP BL 1/2" HAMMER DRILL-BT

Product code: 
MIL360220
Mfr Number: 
3602-20
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
3602-20 M18 CP BL 1/2" HAMMER DRILL-BT
The MILWAUKEE® M18™ 1/2" Compact Brushless Hammer Drill/Driver is more compact and capable. The compact hammer drill is 5.8” in length and lightweight at 2.3 lbs without battery, allowing for excellent control, especially while working in overhead or tight spaces. The brushless motor was built to ensure optimal tool performance delivering 550 in-lbs of torque and 0-1,700 RPM, able to tackle a wide range of applications like concrete drilling. REDLINK™ Intelligence paired with REDLITHIUM™ M18™ batteries ensures efficient power delivery resulting in less downtime recharging batteries. The cordless compact hammer drill has premium components with an all-metal gear case and 1/2" metal chuck providing the durability that professionals require. The Compact Brushless 1/2" Hammer Drill/Driver is part of the M18™ system, fully compatible with over 250+ solutions.

Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!